Skip Content

DV
APOLLO

316 Stainless Steel Socket x Socket Fire Safe Ball Valve, Locking Lever, 1-1/4" Pipe Size

  • Item # 3EFE4
  • My Part #
  • Mfr. Model # 86B20624
  • Catalog Page # N/A
  • UNSPSC # 40141607
SS Fire Safe Ball Valve,Socket,1-1/4 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

3-Pc. 316 Stainless Steel Ball Valves

• Max. pressure: 1440 psi at 100°F (liquid); 250 psi (saturated steam) Temp. range: -50° to 500°F
Full-port valves feature multiseal seats. With lever handle, blowoutproof stems, adjustable stem packings, and PTFE spiral-wound seals.
Meet ASME B16.34.

View More

Technical Specs

  • Item Fire Safe Ball Valve
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • General Connection Type Socket
  • Valve Structure 3-Piece
  • Pipe Size 1-1/4"
  • Connection Type Socket x Socket
  • Port Full
  • Max. Pressure 1440 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Temp. Range -50 Degrees to 500 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material TFM(TM)
  • Stem Type Blowout Proof
  • Handle Type Locking Lever
  • Handle Material 300 Stainless Steel
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE Spiral Wound
  • Features Graphite Packing
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
  • Standards ASME B16.34
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms