Skip Content

DV
APOLLO

316 Stainless Steel FNPT x FNPT Ball Valve, Spring Return, 1-1/4" Pipe Size

  • Item # 3EEZ8
  • My Part #
  • Mfr. Model # 7650601
  • Catalog Page # 2867
  • UNSPSC # 40141607
SS Ball Valve,FNPT,1-1/4 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 1-1/4"
  • Connection Type FNPT x FNPT
  • Port Standard
  • Max. Pressure 1500 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range -50 Degrees to 500 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material MPTFE
  • Stem Type Blowout Proof
  • Handle Type Spring Return
  • Handle Material 304 Stainless Steel with Vinyl Grip
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE
  • Features All Stainless Steel Construction
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
  • Standards MSS SP-110
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms