Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
APOLLO

316 Stainless Steel Butt Weld x Butt Weld Ball Valve, Pipe, 6" Pipe Size

  • Item # 6KL06
  • My Part #
  • Mfr. Model # SSP2COO1
  • Catalog Page # N/A
  • UNSPSC # 40141607
316 Stainless Steel Butt Weld x Butt Weld Ball Valve, Pipe, 6" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • General Connection Type Weld
  • Valve Structure 2-Piece
  • Pipe Size 6"
  • Connection Type Butt Weld x Butt Weld
  • Port Standard
  • Max. Pressure 720 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range Up to 100 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Type Pipe
  • Handle Material Galvanized Steel
  • Stem Material 316 Stainless Steel
  • Body Seal Material RPTFE
  • Features Top Entry
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
  • Standards B16-34
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms