Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
APOLLO

316 Stainless Steel FNPT x FNPT Fire Safe Ball Valve, Locking Lever, 2" Pipe Size

  • Item# 3EFD7
  • Mfr. Model# 86B10824
  • Catalog Page# 3583
  • UNSPSC# 40141607
316 Stainless Steel FNPT x FNPT Fire Safe Ball Valve, Locking Lever, 2" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $712.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-Pc. 316 Stainless Steel Ball Valves

• Max. pressure: 1440 psi at 100°F (liquid); 250 psi (saturated steam) Temp. range: -50° to 500°F
Full-port valves feature multiseal seats. With lever handle, blowoutproof stems, adjustable stem packings, and PTFE spiral-wound seals.
Meet ASME B16.34.

View More

Technical Specs

  • Item Fire Safe Ball Valve
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • Valve Structure 3-Piece
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 1440 psi CWP
  • Max. Steam Pressure 250 psi WSP
  • Temp. Range -50 Degrees to 500 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material TFM(TM)
  • Stem Type Blowout Proof
  • Handle Type Locking Lever
  • Handle Material 300 Stainless Steel
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE Spiral Wound
  • Features Graphite Packing
  • Ball Valve Product Group Manual
  • Ball Valve Basic Body Material Stainless Steel
  • Standards ASME B16.34
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.