Skip Content

DV
APOLLO

3/4" Poly Ball Valve Adapter, For Use With Mfr. Model Number: 69BV0401PZ

  • Item # 2EEP6
  • My Part #
  • Mfr. Model # 69BV0410PZ
  • Catalog Page # N/A
  • UNSPSC # 40141719
3/4" Poly Ball Valve Adapter, For Use With Mfr. Model Number: 69BV0401PZ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ball Valve Adapter
  • Connection Type Poly
  • Connection Size 3/4"
  • For Use With Mfr. Model Number 69BV0401PZ
  • Max. Pressure 200 psi CWP
  • Temp. Range 32 Degrees to 210 Degrees F
  • Standards MSS SP-110, ANSI/NSF 61-8, ASTM F1807, RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions