Skip Content

ST
APOLLO

2" Y Strainer, FNPT x FNPT, 0.016" Mesh, 6-21/32" Length, Lead Free Bronze

  • Item # 40D873
  • My Part #
  • Mfr. Model # 59LF008P2
  • Catalog Page # 2956
  • UNSPSC # 40142501
Y Strainer,Alloy 20 SS,2",FNPT x FNPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Bronze Y-Type Strainers

• Max. pressure: 400 psi CWP at 210°F, 125 psi SWP
Large volume design helps protect meters, regulators, solenoids, and valves from dirt, pipe scale, and rust. PTFE seal. Screens resist corrosion, are removable, and self-aligning.
Certified for use in potable water applications.

View More

Technical Specs

  • Item Y Strainer
  • Pipe Size 2"
  • Connection Type FNPT x FNPT
  • Housing Material Lead Free Bronze
  • Max. Pressure 400 psi @ 210 Degrees F WOG
  • Length 6-21/32"
  • Height 6"
  • Width 6-3/4"
  • Screen Area 0.03 sq. in.
  • Screen Material 304 Stainless Steel
  • Microns 840
  • Mesh 0.016"
  • Gasket Material PTFE
  • Max. Fluid Temp. 450 Degrees F
  • Blow-off Port 1-1/4"
  • Class 400 CWP-125 SWP
  • Standards ARRA Certified, CRN 0E8959.5, NSF /ANSI 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.