Skip Content

DV
APOLLO

1" Dual Check Valve, Lead Free Bronze, NPT Connection Type

  • Item # 40D863
  • My Part #
  • Mfr. Model # 4NLF3A55B
  • Catalog Page # N/A
  • UNSPSC # 40141622
1" Dual Check Valve, Lead Free Bronze, NPT Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Lead Free Bronze
  • Size 1"
  • Connection Type NPT
  • Length 4-3/8"
  • Max. Water Pressure 175 psi
  • Max. Temp. 180 Degrees F
  • Standards ASSE 1024
  • Compliance NSF 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms