Skip Content

DV
APOLLO

1" Dual Check Valve, Bronze, FNPT x MNPT Connection Type

  • Item # 2ZXX1
  • My Part #
  • Mfr. Model # 4N3A55B
  • Catalog Page # N/A
  • UNSPSC # 40141622
1" Dual Check Valve, Bronze, FNPT x MNPT Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dual Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type FNPT x MNPT
  • Length 5.55"
  • Max. Water Pressure 175 psi
  • Max. Temp. 180 Degrees F
  • Standards ASSE 1024, CSA
  • Compliance ASSE 1024
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).