C3
APOLLO

1/2" Ball Cone Check Valve, Lead Free Bronze, Press Connection Type

  • Item # 36N618
  • My Part #
  • Mfr. Model # 61LF10301PR
  • Catalog Page # N/A
  • UNSPSC # 40141618
1/2" Ball Cone Check Valve, Lead Free Bronze, Press Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-Lead Bronze Ball Cone Check Valves

• Max. pressure: 250 psi Max. temp.: 250°F
Ideal for direct mechanical connection to ASTM B88 Type K, L, and M hard drawn copper tubing. PTFE seats and 316 stainless steel springs. Press connection. Valves are not for use with reciprocating pumps and similar applications. Not suitable for flammable gas or steam service. Can be mounted vertically or horizontally.
Meet NSF/ANSI 61-8 (2010) Annex F and G, NSF-372, and MSS-SP139.

View More

Technical Specs

  • Item Ball Cone Check Valve
  • Material of Construction Lead Free Bronze
  • Size 1/2"
  • Connection Type Press
  • Length 4-13/64"
  • Width 4-7/32"
  • Max. Steam Pressure 15 psi
  • Max. Water Pressure 250 psi Non Shock
  • Cracking Pressure 1/2 psi
  • Max. Temp. 250 Degrees F
  • Mounting Position Vertical or Horizontal
  • Seat Material RPTFE
  • Spring Material 316 Stainless Steel
  • Seal Material NSF Grade EPDM
  • Flow 1.4 gpm
  • Compliance NSF61-G, NSF 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.