Skip Content

WG
APM HEXSEAL

#4-40 Self-Sealing Machine Screw, 18-8 Stainless Steel, 5/8" L, 10 PK

  • Item # 5NA96
  • My Part #
  • Mfr. Model # BACIPZZZZAAZZ
  • Catalog Page # 2098
  • UNSPSC # 31161504
#4-40 Self-Sealing Machine Screw, 18-8 Stainless Steel, 5/8" L, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self-Sealing Machine Screw
  • Machine Screw Head Type Pan
  • Head Type Pan
  • Material 18-8 Stainless Steel
  • Length 5/8"
  • Drive Type Phillips
  • Finish Plain
  • Dia./Thread Size #4-40
  • Driver Size #1
  • Head Dia. 0.238"
  • Head Height 0.080"
  • Hole Size 0.125 to 0.129"
  • Seal Material Silicone Rubber
  • Temp. Range (F) -160 to 500
  • Meets/Exceeds UL and CSA
  • Package Quantity 10
  • System of Measurement Inch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products