NC
APM HEXSEAL

1/4"-20, Stainless Steel Hex Head Cap Screw, 18-8, 1/2"L, Plain Finish, 5 PK

  • Item # 5NA28
  • My Part #
  • Mfr. Model # CCKENZZZZAAZZ
  • Catalog Page # 2069
  • UNSPSC # 31161501
1/4"-20, Stainless Steel Hex Head Cap Screw, 18-8, 1/2"L, Plain Finish, 5 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.18 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These screws are manufactured with 18-8 stainless steel, which helps to prevent rust and corrosion. They are recommended for applications with prolonged outdoor use and exposure to salt spray and chemical fumes.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Dia./Thread Size 1/4"-20
  • Fastener Length 1/2"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Style Fully Threaded
  • Fastener Industry Standards RoHS Compliant
  • Head Type Hex
  • Min. Thread Length 1/2"
  • Head Height 5/32"
  • Head Width 1/2"
  • Temp. Range -160 Degrees to 500 Degrees F
  • Tensile Strength 70,000 psi
  • Rockwell Hardness B70
  • Seal Type O-Ring
  • Seal Material Silicone Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.