DV
APEX

Interlocking Drainage Mat, Nitrile Rubber, Red, 1 EA

  • Item # 3TTH6
  • My Part #
  • Mfr. Model # T15S0033RD
  • Catalog Page # N/A
  • Catalog Group # E5760
  • UNSPSC # 52101510
Interlocking Drainage Mat, Nitrile Rubber, Red, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Interlocking Mat Item Interlocking Drainage Mat
  • Mat Length 3 ft.
  • Mat Width 3 ft.
  • Mat Thickness 1/2"
  • Matting Series Compatibility None
  • Mat Surface Pattern Drainage Holes
  • Mat Color Red
  • Interlocking Mat Edges (4) Straight
  • Mat Section Center Section
  • Backing Material Nitrile Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.