Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
APEX

Impact Socket,3/8 In Dr,8mm,6 pt

  • Item # 5WGJ5
  • My Part #
  • Mfr. Model # M-8MM13
  • Catalog Page # N/A
  • UNSPSC # 27111704
Impact Socket,3/8 In Dr,8mm,6 pt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 3/8" Drive Metric Impact Socket utilizes a ball-and-spring design, which provides a 30° working angle with smooth, 360° rotation. The TorquePlus™ drive 6-point configuration helps provide quick and easy socket engagement to the fastener flats, rather than the corners. It helps to distribute contact stresses over a large area of the socket, minimizing slippage. The internal design minimizes fastener rounding and allows the user to more easily turn worn, rounded, or rusted fasteners.

View More

Technical Specs

  • Item Impact Socket
  • Drive Size 3/8"
  • Number of Points 6
  • Socket Depth Standard
  • SAE or Metric Metric
  • Size 8mm
  • Overall Length 22.2mm
  • Finish Oiled
  • Material Steel
  • Drive Type Square
  • Output Type 6 pt.
  • Features Magnetic
  • Standards ASME B107.2
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products