Skip Content

DG
APEX

Impact Socket,3/8 In Dr,10mm,6 pt

  • Item # 5RNT5
  • My Part #
  • Mfr. Model # UG-M-10MM13
  • Catalog Page # N/A
  • UNSPSC # 27111704
Impact Socket,3/8 In Dr,10mm,6 pt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impact Socket
  • Drive Size 3/8"
  • Number of Points 6
  • Socket Depth Standard
  • SAE or Metric Metric
  • Size 10mm
  • Overall Length 31.7mm
  • Finish Nylon Covered
  • Material Heat Treated Alloy Steel
  • Drive Type Square
  • Output Type 6 pt.
  • Features Magnetic
  • Standards ASME B107.33
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products