Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APEX

Impact Socket, 3/8 In Dr, 12mm, 6 pt

  • Item# 5RNL2
  • Mfr. Model# MB-12MM23
  • Catalog Page# N/A
  • UNSPSC# 27111704
Impact Socket,3/8 In Dr,12mm,6 pt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impact Socket
  • Drive Size 3/8"
  • Number of Points 6
  • Socket Depth Standard
  • SAE or Metric Metric
  • Size 12mm
  • Overall Length 50.8mm
  • Finish Oiled
  • Material Heat Treated Alloy Steel
  • Drive Type Square
  • Output Type Hex
  • Features Magnetic
  • Standards ASME B107.33
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms