DG
APEX

5/16" Hex Covered Bit Holder, 3/8" Square Shank, Overall Bit Length: 1-1/2"

  • Item # 52AZ05
  • My Part #
  • Mfr. Model # UG-835
  • Catalog Page # N/A
  • UNSPSC # 27112815
5/16" Hex Covered Bit Holder, 3/8" Square Shank, Overall Bit Length: 1-1/2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This covered magnetic bit holder helps to hold fasteners, while also providing anti-mar protection for workpiece surfaces.

View More

Technical Specs

  • Item Covered Bit Holder
  • Application - Tools Power
  • Drive Size 5/16"
  • Bit Holder Drive Type Hex
  • Hex Shank Size 3/8"
  • Shank Style Square
  • Overall Bit Length 1-1/2"
  • Fastening Tool Item Covered Bit Holder
  • Fastening Tool Material Steel
  • Bit Retainer Type Retaining Ring
  • Magnetic/Nonmagnetic Nonmagnetic
  • Impact Rated No
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Iran, North Korea, Sudan, and Somalia.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms