TP
APEX

1-1/2" Coated Quick Change Disc, TR Type 3, 24, Extra Coarse, Ceramic Alumina, 1 EA

  • Item # 54WF74
  • My Part #
  • Mfr. Model # 31637-08
  • Catalog Page # N/A
  • UNSPSC # 0
1-1/2" Coated Quick Change Disc, TR Type 3, 24, Extra Coarse, Ceramic Alumina, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Quick Change Discs


$1.05 / each

Shipping: pkg of 100

Pickup: pkg of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR
  • Disc Attachment Type Type 3
  • Disc Diameter 1-1/2"
  • Abrasive Grit 24
  • Abrasive Grade Extra Coarse
  • Abrasive Material Ceramic Alumina
  • Disc Backing Material Cloth
  • Max. RPM 30,000
  • Series Apex
  • Backing Weight Y
  • Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov