DV
APECO

Workbench, Butcher Block, 30" Depth, 30" Height, 48" Width, 1000 lb. Load Capacity

  • Item # 36WE25
  • My Part #
  • Mfr. Model # EVRC3048
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Butcher Block, 30" Depth, 30" Height, 48" Width, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 1000 lb.
  • Workbench/Table Surface Material Butcher Block
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 1000 lb. to 4999 lb.
  • Width 48"
  • Depth 30"
  • Height 30"
  • Workbench/Table Leg Type Cantilever
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1"
  • Color Blue
  • Edge Type Straight
  • Finish Powder Coated
  • Includes Legs, Top, Modesty Panel, Leveling Glide, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms