Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
APECO

Workbench, Butcher Block, 24" Depth, 30" Height, 48" Width, 1000 lb. Load Capacity

  • Item # 36WE22
  • My Part #
  • Mfr. Model # EVRC2448
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Butcher Block, 24" Depth, 30" Height, 48" Width, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 1000 lb.
  • Workbench/Table Surface Material Butcher Block
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 1000 lb. to 4999 lb.
  • Width 48"
  • Depth 24"
  • Height 30"
  • Workbench/Table Leg Type Cantilever
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1"
  • Color Blue
  • Edge Type Straight
  • Finish Powder Coated
  • Includes Legs, Top, Modesty Panel, Leveling Glide, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms