Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APC BY SCHNEIDER ELECTRIC

UPS System, 1.5kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 10

  • Item# 6ECJ9
  • Mfr. Model# BR1500G
  • Catalog Page# 287
  • UNSPSC# 39121011
UPS System, 1.5kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $412.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.5 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivers surge protection with backup power to work through power outages. Feature audible alarm, LED status indicator, replaceable battery, push-button circuit breaker, and transformer-block spaced outlets.

View More

Technical Specs

  • Item UPS System
  • Power Rating 1.5kVA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 10 min./4 min.
  • Number of Outlets 10
  • Outlet Type (5) UPS/Surge, (5) Surge
  • UPS Type Line Interactive
  • Mounting Floor
  • Watts 865W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 8 to 10 msec
  • Width 4.4"
  • Depth 15.0"
  • Height 11.9"
  • Cord Length 6 ft.
  • Display Type LCD
  • Hz 50/60 (+/-3 Hz)
  • Input Current 12.0A
  • Phase 1
  • Ports USB
  • Special Features Intuitive LCD Interface, Efficiency Greater Than 97%, Predictive Replacement Battery Date, Single Switched Outlet Group, Resettable Circuit Breaker, Cold-Start Capable, Serial Connectivity, Automatic Self Test, Audible Alarms, Predictive Failure Notification, Extended Run Time
  • Standards FCC Part 15 Class B, FCC Part 68, NOM, TUV, RoHS Compliant
  • Includes Telephone Cable, USB Cable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


Rated 4.6 out of 5 by 107reviewers.
Rated 5 out of 5 by 400 UPS Traded UP to purchase this product to replace an earlier APC model. The previous product finally failed after many years of service. I know I will get many more years of protection from this product. Easy to install, APC makes recycling old batteries/units a breeze. Love the digital display. August 10, 2015
Rated 5 out of 5 by Excellent product and service Replaced an older smaller unit with this one. Arrived very quickly. Return of old unit was easy. I've used APC for years and have been very happy with their products. July 5, 2015
Rated 3 out of 5 by OS Bias... I purchased this product to replace my aging Tripp-Lite UPS and am disappointed that the Powerchute Personal Edition managing software is NOT available for the MAC platform.Please rectify this. May 31, 2015
Rated 5 out of 5 by Replacement UPS system I bought this to replace an earlier APC unit I had used for a number of years. It is an excellent product so far. My only complaint is when I have to put in a larger size transformer block plug, the outlets are a little close together to be able to use all of them effectively. Some plugs that need to be protected are larger than others. The outlets could be spaced a little further apart. Otherwise the unit is an excellent product. May 31, 2015
Rated 5 out of 5 by Top Notch Product Bought this product to replace an earlier APC model. The battery of the previous product finally failed after many years of service. Rather than replace the battery decided to upgrade to the features of the Pro 1500. Looking forward to many more years of excellent product performance. May 25, 2015
Rated 5 out of 5 by Another UPS system This 1500G that I have just purchased is the second type 1500 that I own. This new one will protest my computer system. The other unit protects my HD television. While I have never had any major electric problems. These UPS's have switched to battery when electric brownouts occur and have done an excellent job protecting my hardware from the frequent voltage fluctuations that occur in my area. March 16, 2015
Rated 5 out of 5 by Excellent Upgrade Unit This unit replaced a APC BR1000G unit that died but saved our local network and office computers from a CLOSE lightning strike. The unit was shipped promptly, installed easily, and the Trade Up program was a blessing. We have used APC units for several years because they are well-built and reliable. September 8, 2014
Rated 2 out of 5 by Pro 1500 It certainly works as a ups, but the outlet configuration and quantity are way below average for something this expensive. Big capacity and only 5 battery outlets, less if you have a transformer block to plug-in. August 22, 2014
  • 2015-09-08T19:49:09.317-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_107, tr_107
  • loc_en_US, sid_6ECJ9, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.