Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
APC BY SCHNEIDER ELECTRIC

UPS System, 1.3kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 10

  • Item# 6ECJ8
  • Mfr. Model# BR1300G
  • Catalog Page# 226
  • UNSPSC# 39121011
UPS System, 1.3kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $342.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.71 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 1.3kVA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 10 min./4 min.
  • Number of Outlets 10
  • Outlet Type (5) UPS/Surge, (5) Surge
  • UPS Type Line Interactive
  • Mounting Floor
  • Watts 780W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 8 to 10 msec
  • Width 4.4"
  • Depth 15.0"
  • Height 11.9"
  • Cord Length 6 ft.
  • Display Type LCD
  • Hz 50/60 (+/-3 Hz)
  • Input Current 12.0A
  • Phase 1
  • Ports USB, RJ45
  • Special Features Intuitive LCD Interface, Efficiency Greater Than 97%, Predictive Replacement Battery Date, Single Switched Outlet Group, Resettable Circuit Breaker, Cold-Start Capable, Serial Connectivity, Automatic Self Test, Audible Alarms, Predictive Failure Notification
  • Standards FCC Part 15 Class B, NOM, TUV, UL 1778, RoHS Compliant
  • Includes Software, USB Cable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


UPS System, 1.3kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 10 is rated 4.4 out of 5 by 62.
Rated 2 out of 5 by from Does not work with a Mac Pro Tower I called APC directly to find out which Backup I should use with a Mac Pro tower. This one was recommended. It has simulated sine wave. You need TRUE sine wave to let your Mac go to sleep. Solution was to leave my computer fans and everything running 24/7. Not quite energy saving is it?
Date published: 2016-07-28
Rated 5 out of 5 by from APC 1300 I purchased the 1300 to protect my PC from electrical malfunctions. It has multiple outlets for all my needs. I am very happy with the purchase.
Date published: 2015-12-24
Rated 5 out of 5 by from Reliable as always My previous APC UPS died in the line of duty - protecting a couple of high-end pc's. It was still good for a trade-in.This one works just as reliably as always.
Date published: 2015-09-17
Rated 5 out of 5 by from BR1300G is best UPS ever! I purchased this a few years ago. Recently, it started chirping letting me know that the battery needed to be replaced. Went on the web site, ordered the correct battery and installed it today (09/04/2015). Outstanding UPS for home office use with it being small, LCD display, and outstanding catching the voltage or frequency change to start the battery back-up.
Date published: 2015-09-04
Rated 5 out of 5 by from The ultimate backup! The Backup Pro 1300 is the ultimate unit for home use. Power smoothing, battery backup, lightening protection. It doesn't get any better than this!
Date published: 2015-09-04
Rated 5 out of 5 by from Another Excellent APC UPS Purchased this via the TRADE-UPS program to replace an older APC model. As excepted it works great providing backup to equipment in our TV room. This is especially important for the DVR as we have frequent power failures (our electric company is run by the US Federal Government).
Date published: 2014-10-09
Rated 5 out of 5 by from Saved Data Many Times! Purchased UPS as update through trade-in program. Very easy to use and like the display on front. So far has saved my data/session at least 4 or 5 times from blown fuses, and power outages. Works when you need it the most! Very happy with purchase and would recommend to others.
Date published: 2014-09-06
Rated 5 out of 5 by from power use
Date published: 2014-06-13
  • y_2017, m_2, d_18, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_2, tr_60
  • loc_en_US, sid_6ECJ8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.