Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APC BY SCHNEIDER ELECTRIC

Smart UPS, 2.2kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 10

  • Item# 5AHD5
  • Mfr. Model# SMT2200
  • Catalog Page# 287
  • UNSPSC# 39121011
Smart UPS, 2.2kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,901.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 115.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides computer-grade power for workstations, computers, modems, wiring closets, and peripherals. It protects networking equipment and point-of-sale (POS) devices from power disturbances and outages. The PowerChute® Business Edition software provides entry-level network UPS management.

View More

Technical Specs

  • Item Smart UPS
  • Power Rating 2.2kVA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 24 min./6 min.
  • Number of Outlets 10
  • Outlet Type (8) UPS/Surge, (2) Surge
  • UPS Type Line Interactive
  • Mounting Tower/Floor
  • Watts 1.98kW
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-20P
  • NEMA Receptacle Configuration 5-15R, 20-R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec at High Sensitivity
  • Width 7.7"
  • Depth 21.5"
  • Height 17"
  • Cord Length 6 ft.
  • Display Type LCD
  • Hz 50/60 (+/-3 Hz)
  • Input Current 18.3A
  • Phase 1
  • Ports Smart Slot
  • Special Features AVR Boost and AVR Trim Automatic Voltage Regulation, Power Chute(R) Software for Power Management, SmartSlot Accessories, Network-Grade Surge Suppression and Lightning Protection, Automatic Battery and UPS Self-Testing
  • Standards CSA, FCC Part 15 Class A, UL 1778, RoHS Compliant, Green Premium
  • Includes Software, Documentation CD, Smart UPS Signaling RS-232 Cable, USB Cable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 6reviewers.
Rated 5 out of 5 by It just works! I purchased the predecessor to this unit some 14 years ago and, thanks to the electric company monkeying around with my power whilst they swapped out a meter, they finally blew it up (alarm, no functionality, etc.), otherwise I would have never changed.I called APC, told them of my problem and the condition of my old UPS (defunct) and they promptly offered an upgrade to the present unit. I made the order, it arrived nicely boxed (on a pallet no less!). I opened it up, plugged in the batteries, turned it on, waited a few hours for the batteries to charge and have completely forgotten about it since then - it just *works*. Every now and again, it will signal that it's performing a self test but otherwise it just sits there quietly humming along and keeping all my systems safe (the old one gave up the ghost doing the same thing - it was destroyed but none of my very expensive computers were affected).In short, I'm a happy customer - again! December 24, 2015
Rated 5 out of 5 by Fast! I've been working for the government well over 20 years.This was the fastest procurement I have been a part of in that time. October 19, 2012
Rated 5 out of 5 by Good quality UPS This is my second one of these - they work as expected. With two identical units both having network management cards, I have configured them as redundant - one power supply from the servers goes to one SMT2200, and the other goes to the other one. PowerChute Network Shutdown will then delay shutting down the servers until it gets shutdown requests from both UPSs. This is only a few seconds of configuration to get a great redundant system - but NOTE that both UPSs need to be the same model, and the network management cards need the same firmware. This feature alone makes it worth choosing a Smart-UPS model that supports it. August 20, 2012
Rated 5 out of 5 by Well worth the money Extremely bulky and heavy. Had to remove the 2 large batteries before could lift it. It does the job of protecting the computer very well. It has plenty of excess capacity and will accept additional plug-ins. It is well worth the money. May 5, 2011
Rated 5 out of 5 by smt2200 Nice sized unit. Supports a couple of 2U servers and some network units while still having some backup runtime on the batteries. Unit gets beaten on daily by auto repair shopAny bigger and you might need special wiring.Good for a larger outfit that has greater IT needs, without going crazy. February 6, 2011
  • 2016-08-25 T02:51:40.983-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_5AHD5, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.