Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APC BY SCHNEIDER ELECTRIC

Smart UPS, 3kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 8

  • Item# 4NZU5
  • Mfr. Model# SURTA3000RMXL3U
  • Catalog Page# 287
  • UNSPSC# 39121011
Smart UPS, 3kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,243.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 140.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Smart UPS
  • Power Rating 3kVA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 34 min./14 min.
  • Number of Outlets 8
  • Outlet Type (6) UPS/Surge, (2) Surge
  • UPS Type Online
  • Mounting Rack
  • Watts 2.1kW
  • Input Voltage 120VAC
  • NEMA Plug Configuration L5-30P
  • NEMA Receptacle Configuration 5-15R, 5-20R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 17.0"
  • Depth 26.0"
  • Height 5.1"
  • Cord Length 8 ft.
  • Display Type LED
  • Hz 50/60 (+/-5 Hz)
  • Phase 1
  • Ports DB9 Serial, RS232, Smart-Slot
  • Special Features On-Line Rack/Tower Convertible
  • Standards CSA, FCC Part 15 Class A, OSHPD, UL 1778
  • Includes Software, Rack Mounting Brackets, Rack Mounting Support Rails, Smart UPS Signaling RS-232 Ccable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.