Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APC BY SCHNEIDER ELECTRIC

Smart UPS, 450VA Power Rating, 120VAC Output Voltage, Number of Outlets: 4

  • Item# 4NZT7
  • Mfr. Model# SC450RM1U
  • Catalog Page# 287
  • UNSPSC# 39121011
Smart UPS, 450VA Power Rating, 120VAC Output Voltage, Number of Outlets: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $342.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.1 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides computer-grade power for workstations, computers, modems, wiring closets, and peripherals. It protects networking equipment and point-of-sale (POS) devices from power disturbances and outages. The PowerChute® Business Edition software provides entry-level network UPS management.

View More

Technical Specs

  • Item Smart UPS
  • Power Rating 450VA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 19 min./5 min.
  • Number of Outlets 4
  • Outlet Type UPS/Surge
  • UPS Type Line Interactive
  • Mounting Rack/Tower
  • Watts 280W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 17.0"
  • Depth 15.2"
  • Height 1.7"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 50/60 (+/-3 Hz)
  • Input Current 3.8A
  • Phase 1
  • Ports DB9 Serial, RS232
  • Special Features AVR Boost and AVR Trim Automatic Voltage Regulation, Power Chute(R) Software for Power Management, SmartSlot Accessories,Network-Grade Surge Suppression and Lightning Protection, Automatic Battery and UPS Self-Testing
  • Standards CSA, FCC Part 15 Class A, UL 1778
  • Includes Software, Rack Mounting Brackets, Smart UPS Signaling RS-232 Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 4 out of 5 by If you want to manage this product via the network be sure you get the unit with a network management card. The card will eliminate the phone/network surge protection ports. We use these units to backup our switches and has been working well for over a year. No complaints so far. November 14, 2012
Rated 3 out of 5 by Not network manageable Even though the documentation under manageability states that it is network manageable it is not and can only be managed through DB9 rs232 serial. September 27, 2011
Rated 4 out of 5 by Great UPS but......... Great Smart UPS. Well made and easy to replace the battery. Only negative comment is theat because most new computers do not have a RS-232 (serial) connector, the features offered by the software are obsolete and useless. February 17, 2011
  • 2016-07-27 T21:04:42.591-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4NZT7, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.