Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
APC BY SCHNEIDER ELECTRIC

Smart UPS, 620VA Power Rating, 120VAC Output Voltage, Number of Outlets: 4

  • Item# 4NZT4
  • Mfr. Model# SC620
  • Catalog Page# 226
  • UNSPSC# 39121011
Smart UPS, 620VA Power Rating, 120VAC Output Voltage, Number of Outlets: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $336.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.45 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides computer-grade power for workstations, computers, modems, wiring closets, and peripherals. It protects networking equipment and point-of-sale (POS) devices from power disturbances and outages. The PowerChute® Business Edition software provides entry-level network UPS management.

View More

Technical Specs

  • Item Smart UPS
  • Power Rating 620VA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 15 min./5 min.
  • Number of Outlets 4
  • Outlet Type UPS/Surge
  • UPS Type Line Interactive
  • Mounting Rack/Tower
  • Watts 390W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 4.7"
  • Depth 14.5"
  • Height 6.6"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 50/60 (+/-3 Hz)
  • Input Current 5.1A
  • Phase 1
  • Ports DB9 Serial, RS232
  • Special Features AVR Boost and AVR Trim Automatic Voltage Regulation, Power Chute(R) Software for Power Management, SmartSlot Accessories, Network-Grade Surge Suppression and Lightning Protection, Automatic Battery and UPS Self-Testing
  • Standards CSA, FCC Part 15 Class A, UL 1778, Green Premium
  • Includes Software, Smart UPS Signaling RS-232 Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Smart UPS, 620VA Power Rating, 120VAC Output Voltage, Number of Outlets: 4 is rated 4.6 out of 5 by 7.
Rated 5 out of 5 by from Best Product Best product ever purchased.
Date published: 2017-04-13
Rated 5 out of 5 by from
Date published: 2017-04-11
Rated 4 out of 5 by from great buy great buy item is everything I hoped for
Date published: 2017-04-11
Rated 5 out of 5 by from Great Product Excellent Quality
Date published: 2017-03-21
Rated 4 out of 5 by from Good for Desktop Systems An excellent size for our desktop systems. We used the "Trade-UPS" program to replace our older 400's and 420's with the 620's. Would like to have a USB port in addition to or as a replacement for the serial port interface.
Date published: 2011-06-27
Rated 5 out of 5 by from Happily Protected Very easy to set up, instructions fairly easy to understand.
Date published: 2010-10-20
Rated 4 out of 5 by from Average For the most part this UPS works very well. The built in intelligent switching is a must for the type of commercial power we receive. However, I really wish that this model came with a USB connection instead of serial.
Date published: 2010-07-02
  • y_2017, m_4, d_22, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_4, tr_3
  • loc_en_US, sid_4NZT4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.