Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
APC BY SCHNEIDER ELECTRIC

UPS System, 550VA Power Rating, 120VAC Output Voltage, Number of Outlets: 8

  • Item# 4NZT3
  • Mfr. Model# BE550G
  • Catalog Page# 287
  • UNSPSC# 39121011
UPS System, 550VA Power Rating, 120VAC Output Voltage, Number of Outlets: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $127.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.4 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact, 8-outlet system provides basic battery backup and surge protection during short and medium-length power outages.
It features an audible alarm, LED status indicator, replaceable battery, push-button circuit breaker, and transformer-block spaced outlets.
The system also includes software that automatically saves open files and shuts down the computer during extended outages. UL and C-UL Listed.

View More

Technical Specs

  • Item UPS System
  • Power Rating 550VA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 13 min./3 min.
  • Number of Outlets 8
  • Outlet Type (4) UPS/Surge, (4) Surge
  • UPS Type Standby
  • Mounting Floor
  • Watts 330W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 8 to 10 msec
  • Width 7.0"
  • Depth 12.0"
  • Height 3.5"
  • Cord Length 5 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 12.0A
  • Phase 1
  • Ports USB
  • Special Features Power Chute(R) Safe System Shutdown Software, Full Data line Protection
  • Standards CE, GS, RoHS Compliant
  • Includes Software, Telephone Cable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.6 out of 5 by 154reviewers.
Rated 1 out of 5 by Replacemment Battery The battery had no markings that would enable me to find a replacement on the APC site. Lead Acid Batteries vary according to the ratings. The UPS ES 550 did not have any specifications for the battery. This site is not consumer friendly. September 14, 2016
Rated 5 out of 5 by Motorhome Backup I use this to prevent my Directv DVR from resetting when the generator is winding down from being shut down. December 6, 2015
Rated 5 out of 5 by Glad I upgraded I finally broke down and upgraded my UPS. I had a very good UPS from APC, but since I now use Mac OS 10.8.5, I could not make use of the old UPS. The old UPS did not have a usb port. Well, I did buy it new in 2003 and it worked fine with the older Mac OS 9.x.The new one has a usb port and works great so far. All I had to do was unpack it, open the battery cover, plug in the red connector, replace the cover and plug in the power cord and usb connection to my trusty old iMac.Other than possibly needing to replace the battery at some distant time, I am certain I will get a long life from this UPS. September 21, 2015
Rated 5 out of 5 by Backups We use these units throughout our company and they work well. This was a replacement/upgrade for one with a battery that was going bad. We seem to get about 6 years + out of a unit before the batteries start to show signs of needing to be replaced.In our areas they are a necessity as we get power outages and spikes enough that without them there could be some serious damage or loss. September 16, 2015
Rated 5 out of 5 by Great Products I am very happy with APC products, they do protect everything plugged into them. I use them for my TVs, Computers even my modem/router. I hate brownouts ! Now I am using one on my home automation system August 22, 2015
Rated 5 out of 5 by BE550G network compatibility I use APC to protect my computer and TVs here in Florida and never had problems. I do have a question on the BE550G data protection. The documentation says RJ45 10/100 Base-T Ethernet protection, does this include CAT6 gigabit?Thanks June 14, 2015
Rated 5 out of 5 by APC 550 great product! Our small business has 8 of these for our PC workstations and they work great when the power goes out. It gives us plenty of time to save our work before shutting down if the power stays out for an extended period. I also like the fact that APC gives you a return shipping label so you can ship an old unit that you're replacing back to them for free, and they gave us a discount for the new unit. The units are guaranteed for 3 years. Very happy with this product. May 11, 2015
Rated 5 out of 5 by This is a replacement for an earlier produsct. Very satisfied with both. March 29, 2015
  • 2016-10-31 T19:25:45.450-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_154, tr_154
  • loc_en_US, sid_4NZT3, prod, sort_default
2 3 4 5 6next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.