Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APC BY SCHNEIDER ELECTRIC

UPS System, 350VA Power Rating, 120VAC Output Voltage, Number of Outlets: 6

  • Item# 4NZT1
  • Mfr. Model# BE350G
  • Catalog Page# 287
  • UNSPSC# 39121011
UPS System, 350VA Power Rating, 120VAC Output Voltage, Number of Outlets: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $91.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.6 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 350VA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 5 min./1 min.
  • Number of Outlets 6
  • Outlet Type (3) UPS/Surge, (3) Surge
  • UPS Type Standby
  • Mounting Wall
  • Watts 200W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 8 to 10 msec
  • Width 6.2"
  • Depth 11.0"
  • Height 3.5"
  • Cord Length 5 ft.
  • Display Type LED
  • Hz 50/60 (+/-3 Hz)
  • Input Current 10.0A
  • Phase 1
  • Ports RJ11, USB
  • Special Features Full Data line Protection, Three-Year Warranty, USB Connectivity
  • Standards cUL, California (CEC) Battery Charger, FCC Part 15 Class B, FCC Part 68, NOM, UL 1778, UL 497A, UL 498, RoHS Compliant
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.3 out of 5 by 44reviewers.
Rated 4 out of 5 by It works! I plugged it in, plugged my computer, etc. into it and it works! The old one would beep and my computer would shut off. It's nice to not have my computer shut down, especially when I'm using it. Great product! I should probably give it 5 stars, but I've only had the Back-UPS 350 for about a month; I do expect it will work as it should. August 27, 2015
Rated 5 out of 5 by Great item This my third battery backup it's a great product. Didn't buy software this time. Would recommend to friends. April 2, 2015
Rated 5 out of 5 by REPLACEMENT WHEN SHUTTING OFF THIS UNIT, ALL OUTLETS SHOULD SHUT DOWN INSTEAD OF THE SURGE PROTECTION OUTLETS BEING HOT ALL THE TIME. LACK OF THIS FEATURE REQUIRES THE UNIT TO BE UNPLUGGED TO SHUT OFF COMPLETELY. March 13, 2015
Rated 4 out of 5 by Super reliability at a great price Can't beat the reliability for the price. It's not super fancy but it but it does the job like a champ. February 6, 2015
Rated 5 out of 5 by APC Back-UPS 350 120V Great battery back up for our business waiting area used for TV and appliances. January 21, 2015
Rated 5 out of 5 by Great product I live in Florida and we have a lot of power interruptions. This product saves me a lot of downtime. September 22, 2014
Rated 5 out of 5 by Excellent Product I have used the APC UPS products for many years and they have always performed very well! April 13, 2014
Rated 5 out of 5 by APC Back-ups 350 120V We have a couple of these battery back-ups on use in our office. Especially during bad weather when there is the possibility that the power could go out, it really helps to know that the computers will not go down and the work can be saved. We are a county government office and that is such a big help. March 17, 2014
  • 2015-09-08T19:45:37.277-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_44, tr_44
  • loc_en_US, sid_4NZT1, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.