Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APC BY SCHNEIDER ELECTRIC

Smart UPS, 1.5kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 8

  • Item# 39A360
  • Mfr. Model# SMC1500
  • Catalog Page# 287
  • UNSPSC# 39121011
Smart UPS, 1.5kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $574.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 49.09 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides computer-grade power for workstations, computers, modems, wiring closets, and peripherals. It protects networking equipment and point-of-sale (POS) devices from power disturbances and outages. The PowerChute® Business Edition software provides entry-level network UPS management.

View More

Technical Specs

  • Item Smart UPS
  • Power Rating 1.5kVA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 20 min./7 min.
  • Number of Outlets 8
  • Outlet Type UPS/Surge
  • UPS Type Line Interactive
  • Mounting Rack/Tower
  • Watts 865W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 8 to 10 msec
  • Width 6.7"
  • Depth 17.3"
  • Height 8.6"
  • Cord Length 6 ft.
  • Display Type LCD
  • Hz 50/60
  • Input Current 12.0A
  • Phase 1
  • Ports RJ45 Serial, USB
  • Special Features LCD Display with Status and Measurement Information, Pure Sine-Wave Output, Advanced Battery Management, High Efficiency Green Mode, Network Grade Power Conditioning
  • Standards CSA, NOM, UL 1778, RoHS Compliant
  • Includes Software, Documentation CD, USB cable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 4.3 out of 5 by 6reviewers.
Rated 5 out of 5 by Excellent product!!! this unit is worth it name!!!! it will provide protection for hungry juicy machines that I have in my office!!!this replaced failing unit with my previous BG-750 that didn't up hold in the past!I can't complain about this unit April 27, 2015
Rated 5 out of 5 by APC great products and exchange program I really appreciate APC's exchange program. Our previous unit was 9 years old and only replaced the batteries once. It was time for the batteries to be replaced again so I took advantage of the exchange program to get a new unit. The whole process was painless and worked perfectly. September 16, 2014
Rated 4 out of 5 by I'm happy When I buy a product such as a UPS, I'm basically deciding whether a higher price is worth it based on the company's reputation and my prior experience. That was the choice I faced when my over 10 year old UPS finally died recently.I bought this unit rather than a competitor's unit because I did not want to take a chance on another company I had no experience with. A few extra dollars for a UPS was worth it compared to the cost of replacing all the gear it's protecting.But it was a close decision because of the price differential between this unit and a similar one from a competitor. February 24, 2014
Rated 4 out of 5 by UPS good, policies bad I bought this to replace an older APC UPS that had failed.At fitst I could not program it to do what I need, but APC support was very helpful and solved the problem.BUT:1. APC recommended that I replace the old unit with one that is twice as large, which I do not need and did not buy.2. The trade-in policy is nice, but it includes only the UPS and NOT the external extra capacity batteries. This leaves me stuck with those batteries and no good way to dispose of them. August 19, 2013
Rated 3 out of 5 by Fickle Mac support After wading through the plethora of UPS options for a desktop, I decided to go with this unit to replace an almost identical 1000VA that died. That unit worked great, but had many problems interfacing with Mountain Lion on a Mac. I was assured this unit works fine.It does not. It does not show up in the System Preferences. I've done the Mountain Lion update (twice), repaired permissions, and all other system utilities. Nothing wrong with my hard drive or my system, yet the unit does not show up. So the shutdown features are no longer available, and no Knowledge Base articles (or tech support) for fixing this issue.The unit is probably 5 stars, as was the previous. The 3 stars is for the total lack of Macintosh support by APC. June 8, 2013
Rated 5 out of 5 by Most cost effective We needed to replace a very old failing unit but as a non-profit we could not afford a top-of-the-line solution. This unit was cost-effective and is performing superbly. Best of all, the upgrade/exchange program offered by APC is excellent. That, as well as the quality of the products, keeps us coming back. September 9, 2012
  • 2015-09-08T19:50:26.397-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_39A360, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.