Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
APC BY SCHNEIDER ELECTRIC

Smart UPS, 3kVA Power Rating, 208VAC Output Voltage, Number of Outlets: 4

  • Item# 6ECJ6
  • Mfr. Model# SURTD3000XLT
  • Catalog Page# 287
  • UNSPSC# 39121011
Smart UPS, 3kVA Power Rating, 208VAC Output Voltage, Number of Outlets: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,017.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 143.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Smart UPS
  • Power Rating 3kVA
  • Output Voltage 208VAC
  • Backup Time (Half/Full Load) 18 min./12 min.
  • Number of Outlets 4
  • Outlet Type (2) UPS/Surge, (2) Surge
  • UPS Type Online
  • Mounting Rack
  • Watts 2.1kW
  • Input Voltage 208VAC
  • NEMA Plug Configuration L6-30P
  • NEMA Receptacle Configuration L6-20R, L6-30R
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 5.1"
  • Depth 26.0"
  • Height 17"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60 (+/-3 Hz)
  • Phase 1
  • Ports RJ45 Serial, Smart Slot,
  • Special Features Extended Run Time, Rack Height 3U
  • Standards CSA, FCC Part 15 Class A, UL 1778
  • Includes Software, Smart UPS Signaling RS-232 Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Solid performing 3KVA I have roughly 300 IDF and MDF closets that are wired for a variety of gear, but all have a managed UPS in them. One of the most common units that I use is the SURT(D)3000XLT. We've been using these since they were first introduced as the SURT3000, since then the "D" has been added on and they still perform flawlessly. I typically pair them up with a stepdown transformer. This provides a versitile solution for all of our server rooms. Prior to using these models we were Matrix users. Though bigger and more awkward, they dispersed the weigh better, but these units are still great. Few problems overall. August 3, 2010
  • 2016-09-28 T18:52:20.370-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6ECJ6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.