Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APC BY SCHNEIDER ELECTRIC

5157 BtuH Air/Air Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12

  • Item# 6PYG0
  • Mfr. Model# ACSC100
  • Catalog Page# 452
  • UNSPSC# 40101701
5157 BtuH Air/Air Enclosure Air Conditioner, Carbon Steel, NEMA Enclosure 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14,489.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 475.2 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The APC® enclosure air conditioner includes a duct kit, installation guide, and operations and maintenance manual. For use with enclosures rated NEMA 12 or higher.

View More

Technical Specs

  • Item Enclosure Air Conditioner
  • Cooling Capacity 5157 BtuH
  • Housing Material Carbon Steel
  • Mounting InRow
  • Cooling Method Air/Air
  • NEMA Enclosure Type 12
  • Height 78.40"
  • Width 11.80"
  • Depth 42.10"
  • Standards UL/cUL Listed, CE, CSA, GS, CCC
  • Wiring Method NEMA L6-20P
  • Amps 56
  • Hz 60
  • Voltage 200-240
  • Phase Single
  • Control Type Precision
  • Housing Color Black
  • Includes Exhaust Duct Kit, Installation Guide, Operations and Maintenance Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.