Skip Content

ST
APC BY SCHNEIDER ELECTRIC

Standby UPS System, 500.0VA, 300.0W, 15 min./4 min. Backup Time

  • Item # 4NZT2
  • My Part #
  • Mfr. Model # BK500BLK
  • Catalog Page # 214
  • UNSPSC # 39121011
Standby UPS System, 500.0VA, 300.0W, 15 min./4 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $178.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.3 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 500.0VA
  • Watts - UPS Systems 300.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 15 min./4 min.
  • Mounting - UPS Systems Floor
  • Outlet Type - UPS Systems (3) UPS/Surge, (3) Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 8 to 10 msec
  • Width 3.6"
  • Depth 11.2"
  • Height 6.5"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 50/60 (+/-3 Hz)
  • Input Current 12.0A
  • Phase 1
  • Ports USB
  • Special Features LED Indicators Provide Proactive Notification of Changing Power and UPS Conditions
  • Standards cUL, California (CEC) Battery Charger, FCC Part 15 Class B, Industry Canada, UL 1778, RoHS Compliant
  • Includes Software, Cord Management Straps, USB Cable
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  •  

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


UPS System, 500VA Power Rating, 120VAC Output Voltage, Number of Outlets: 6 is rated 4.9 out of 5 by 18.
Rated 5 out of 5 by from APC Back-UPS 500 (black) great product works as advertised and easy to set up ,
Date published: 2017-06-21
Rated 5 out of 5 by from Desktop UPS Great for my home office. I would buy another anyday.
Date published: 2017-06-20
Rated 5 out of 5 by from One of the best! These are the one of the very BEST desktop UPS models you can buy! Super dependable with plenty of juice. Highly recommended!
Date published: 2017-05-08
Rated 5 out of 5 by from Very Nice! I have customers with several of these backups and after trying other backups over the years, these are the ones that last the longest.
Date published: 2017-04-11
Rated 5 out of 5 by from Great little UPS for workstations We use these on our company workstations. Very dependable and great battery life. Simple insurance against power failures and brownouts which we seem to have too frequently.
Date published: 2017-04-11
Rated 4 out of 5 by from BK500BLK We buy APC products for their reliability. However they have changed from using right angle plug to straight plugs. Now I have more trouble with bad connections at the outlet than power failures because it is too easy to accidentally knock the plug out.
Date published: 2015-02-23
Rated 5 out of 5 by from Once Again! Once again, this product is just what I need! Replacing the old one was simple, and the fact that I could recycle the old one so easily was wonderful! Thank you!
Date published: 2014-07-21
Rated 5 out of 5 by from Excellent UPS This is a nice compact unit. I like having the outlets on the back of the unit. One of my UPS units has the outlets on the top and they get dusty. I will replace it with one of these when the battery fails.
Date published: 2012-10-25
  • y_2018, m_6, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_4, tr_14
  • loc_en_US, sid_4NZT2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.