Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
APC BY SCHNEIDER ELECTRIC

UPS System, 750VA Power Rating, 120VAC Output Voltage, Number of Outlets: 10

  • Item# 43Y977
  • Mfr. Model# BE750G
  • Catalog Page# 226
  • UNSPSC# 39121011
UPS System, 750VA Power Rating, 120VAC Output Voltage, Number of Outlets: 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $199.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.3 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • Power Rating 750VA
  • Output Voltage 120VAC
  • Backup Time (Half/Full Load) 15 min./5 min.
  • Number of Outlets 10
  • Outlet Type (5) UPS/Surge, (5) Surge
  • UPS Type Standby
  • Mounting Floor
  • Watts 450W
  • Input Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 8 to 10 msec
  • Width 7.1"
  • Depth 14.3"
  • Height 3.5"
  • Cord Length 5 ft.
  • Display Type LED
  • Hz 50/60 (+/-3 Hz)
  • Input Current 12.0A
  • Phase 1
  • Ports RJ45, USB
  • Special Features Power Chute(R) Safe System Shutdown Software, Full Data line Protection
  • Standards California (CEC) Battery Charger, FCC Part 15 Class B, FCC Part 68, NOM, UL 1778, RoHS Compliant
  • Includes USB Cable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


UPS System, 750VA Power Rating, 120VAC Output Voltage, Number of Outlets: 10 is rated 4.5 out of 5 by 139.
Rated 5 out of 5 by from Excellent Product The 750 is an excellent product that provides plenty of outlets, with good spacing for larger adapters. The APC brand brings peace of mind with their quality products and equipment protection. I have been extremely pleased with the 750's performance during outages.
Date published: 2016-03-14
Rated 5 out of 5 by from Fills te need Have had the unit in use 1 month. Easy to install and works fine.
Date published: 2016-01-11
Rated 5 out of 5 by from Excellent Product! I am not on my third one of these units. One died from old age. As I live in an area that has frequent power outages, I have one on my computer and one on my television. They are great units and I highly recommend them. Shipping was mush faster than expected.
Date published: 2015-12-28
Rated 5 out of 5 by from Excellent Product The APC Power Saving Back-UPS 750 I purchased is an excellent product, and especially for the price. I would recommend it to anyone. In addition, the Schneider representatives provided excellent customer service.
Date published: 2015-12-21
Rated 5 out of 5 by from 750 great unit I use the BR1500G for my desktop and monitors and printer, but the 750G is great for the laptop, home TV, DVR, cable box, stereo, and wireless phone. I had an older 750 version that was destroyed when zapped by a nearby lightning strike. The equipment it was connected to survived unharmed. Nothing else was damaged. The 750 comes with the computer cable and cable TV protectors and both surge only and surge plus battery. It has come in handy when the power goes out so I can shut down gracefully. You need to connect the battery before using (very easy). The old unit lasted for over five years, and this new one should be even better.
Date published: 2015-09-08
Rated 1 out of 5 by from They die very quickly The last two batches of these UPSs 10 each, purchased by my company in the last 2yrs, are not reliable at all.We started replacing the 8port units that had lasted some even more than 10yrs connected 24hrs a day during those 10yrs.No, I would not recommend this product to anyone, they are not very reliable and at the moment we just used our last one to replace another 750G that has not been there too long.
Date published: 2015-07-29
Rated 5 out of 5 by from Relialbe Solution This is my 5th BE750G over a number of years. I have 2 installed in my home at all times, one with the computer equipment in the study and the other near the TV/DVR/Audio equipment in the family room. This unit lets me sleep at night. Questions?
Date published: 2015-05-22
Rated 5 out of 5 by from 2nd go around VERY happy with my replacement BG750G. My old one BG750B lasted way beyond its life expectancy. My only peeve was the battery hookup, it was very difficult.
Date published: 2015-04-10
  • y_2017, m_2, d_18, h_2
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_12, tr_127
  • loc_en_US, sid_43Y977, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.