Skip Content

ST
APC BY SCHNEIDER ELECTRIC

Standby UPS System, 500.0VA, 300.0W, 44 min./6.5 min. Backup Time

  • Item # 32UL17
  • My Part #
  • Mfr. Model # BG500
  • Catalog Page # 214
  • UNSPSC # 39121011
Standby,500.0VA,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $396.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.75 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Back-UPS provides basic battery backup and surge protection with enough backup power to work through short- and medium-length power outages. Features audible alarm, LED status indicator, replaceable battery, push-button circuit breaker, and transformer-block spaced outlets.

• Mounting: Rack/Tower
• Includes 6-ft. cord

View More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 500.0VA
  • Watts - UPS Systems 300.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 44 min./6.5 min.
  • Mounting - UPS Systems Rack/Tower
  • Outlet Type - UPS Systems (2) UPS/Surge, (2) Surge
  • Number of Outlets 4
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection Yes
  • Transfer Time 8 to 10 msec
  • Width 11.4"
  • Depth 7.5"
  • Height 2.1"
  • Cord Length 6 ft.
  • Display Type LCD
  • Hz 50/60 (+/-3 Hz)
  • Input Current 12.0A
  • Phase 1
  • Ports USB, RJ11, RJ45
  • Special Features Lithium-ion Battery, Remotely Manageable Outlets, Configurable Outlets, Watchdog Feature, Resettable Circuit Breaker, Email Notification
  • Standards California (CEC) Battery Charger, cTUVus, FCC Part 15 Class B, FCC Part 68, UL 1778, RoHS Compliant
  • Includes Li-Ion Battery, Stabilization Bracket, Telephone Cable, Ethernet Cable, USB Cable, Software and Documentation CD
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


UPS System, 500VA Power Rating, 120VAC Output Voltage, Number of Outlets: 4 is rated 4.9 out of 5 by 8.
Rated 5 out of 5 by from Do the Math Before You Buy! With up to *8 years* of service from the lithium-ion battery, this UPS is much more economical than you might, at first, assume. Lead acid batteries often don't last more than 2 or 3 years, and are not particularly cheap to replace. For small loads, or your $$$ new 4K LCD or OLED television, this UPS is just you need for peace of mind against power quality issues.
Date published: 2018-03-14
Rated 5 out of 5 by from Great single user option Sleek, small footprint & gives the typical single end user everything they need to protect all equipment.
Date published: 2017-06-03
Rated 5 out of 5 by from Great UPS Great unit and well worth such a reasonable investment. Once again, APC has delivered a quality product!
Date published: 2017-05-22
Rated 4 out of 5 by from very nice unit with caveat this unit is great. the small form factor and good features (like built in network) make this a no-brainer for small devices that need protection.there is only ONE issue that I have with this unit that keeps it from truly being the perfect device:NO SNMP SUPPORTwhy?i monitor everything in the enterprise and this is the one APC product that does not have it, and i kind of hate it for that.the next version NEEDS to have this.
Date published: 2014-10-06
Rated 5 out of 5 by from Model BG 500 EXCELLENT PIECE OF EQUIPMENT, WELL WORTH $.APC, WORLD RECOGNIZED LEADER FOR THE BEST IN LINE CONDITIONING and ALL OTHER ELECTRICAL INNOVATIVE PROTECTION.
Date published: 2014-03-10
  • y_2018, m_5, d_25, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_3, tr_5
  • loc_en_US, sid_32UL17, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.