Skip Content

TP
APC BY SCHNEIDER ELECTRIC

Square Axial Fan, 17-1/10" Width, 14-1/2" Height, 100 to 230VAC Voltage

  • Item # 6PYC7
  • My Part #
  • Mfr. Model # ACF301
  • Catalog Page # N/A
  • UNSPSC # 40101604
Axial Fan,100 to 230VAC,14-1/2In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,773.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The APC® axial fan features a shaded pole motor type with Class B insulation. Cast-aluminum housing material with steel blade. Wall mount.

View More

Technical Specs

  • Item Axial Fan
  • Fan Shape Square
  • Mounting Eye O.C. - Fans 11-1/8"
  • Fan Height 14-1/2"
  • Fan Width 17-3/32"
  • Fan Depth 7"
  • CFM @ 0.000-In. SP 475
  • Fan Voltage 100 to 230VAC
  • Fan Watts 85
  • Electrical Connection - Fans Terminals
  • Fan dBA 60
  • Fan Item Axial Fan
  • Bearings Ball
  • Hz 50/60
  • Phase 1
  • Amps 0.12
  • Fan RPM 1100
  • Depth 7"
  • Mounting Wall
  • Motor Type Shaded Pole
  • Motor Insulation Class B
  • Thermal Protection Impedance
  • Max. Ambient Temp. 131⁰F
  • Blade Material Steel
  • Housing Material Cast Aluminum
  • Housing Finish White
  • Requires Hard Wiring
  • Standards UL Listed, CUL, CSA Certified, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.