Skip Content

TP
APC BY SCHNEIDER ELECTRIC

Rectangular Axial Fan, 16-3/5" Width, 3-1/2" Height, 208/230VAC Voltage

  • Item # 6PYD5
  • My Part #
  • Mfr. Model # ACF002
  • Catalog Page # N/A
  • UNSPSC # 40101604
Axial Fan,208/230VAC,3-1/2In H,16-3/5InW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,420.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 59.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The APC® axial fan features a shaded pole motor type with Class B insulation. Cast-aluminum housing material with steel blade. Rack mount.

View More

Technical Specs

  • Item Axial Fan
  • Fan Shape Rectangular
  • Fan Height 3-1/2"
  • Fan Width 16-19/32"
  • Fan Depth 29"
  • CFM @ 0.000-In. SP 420
  • Fan Voltage 208/230VAC
  • Fan Watts 230
  • Electrical Connection - Fans Terminals
  • Fan dBA 70
  • Fan Item Axial Fan
  • Bearings Ball
  • Hz 50/60
  • Phase 1
  • Amps 15.0/20.0
  • Fan RPM 1100
  • Depth 29"
  • Mounting Rack
  • Motor Type Shaded Pole
  • Motor Insulation Class B
  • Thermal Protection Impedance
  • Blade Material Steel
  • Housing Material Cast Aluminum
  • Housing Finish Black
  • Requires C-13 to IEC-320 C14 Input
  • Standards UL Listed, CUL, CSA Certified, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.