Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
APC BY SCHNEIDER ELECTRIC

Power Filter and Connection Kit, Black

  • Item # 43Y949
  • My Part #
  • Mfr. Model # INWALLKITBLK
  • Catalog Page # 347
  • UNSPSC # 39121610
Power Filter and Connection Kit, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $247.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.4 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to work with a power conditioner to protect wall-mounted plasma and LCD TVs, this APC BY SCHNEIDER ELECTRIC power filter and connection kit help protect connected equipment from surges, spikes, or blackouts. Model can help eliminate electromagnetic and radio frequency interference (EMI/RFI) as a source of audio-video signal degradation. LED indicators aid in identifying system status.

View More

Technical Specs

  • Item Power Filter and Connection Kit, Black
  • Mounting Type Wall Mount
  • Width 4.72"
  • Depth 1.97"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.