Navigation Menu New

Access My Account, Order History, Lists and more here.

426N92 AP8941 UNSPSC # 39121017

Power Distribution Unit: Black, 24 Outlets, 10 ft Cord Lg, Steel

  • Item # 426N92
  • Mfr. Model # AP8941
  • UNSPSC # 39121017
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Power Distribution Unit: Black, 24 Outlets, 10 ft Cord Lg, Steel

  • Item # 426N92
  • Mfr. Model # AP8941
  • UNSPSC # 39121017
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Power Distribution Unit
  • Phase Single
  • Voltage 208V AC
  • Number of Outlets 24
  • Mounting Style Vertical Rackmount/0U
  • Max. Amps 30 A
  • Cord Length 10 ft
  • Circuit Breaker Yes
  • Length 72 in
  • Receptacle Type IEC 320 C13, IEC 320 C19
  • Plug Type NEMA L6-30P
  • Metered Nonmetered
  • Housing Material Steel
  • Power Indicator Yes
  • Color Black
  • Width 2 13/64 in
  • Height 72 in
  • Outlet Surge Protection Yes
  • GFCI Protected Yes
  • Standards FCC Part 15 Class A, ICES-003, PSE, UL Listed, VCCI Class A, cUL Listed
  • Includes Rack Mounting Brackets, Serial Configuration Cable

Compliance and Restrictions

  • Hazardous Material - General

Documentation

Back to Top