Skip Content

C3
APC BY SCHNEIDER ELECTRIC

8 ft. Power Cord with SJT NEC Cord Designation, 14/3 Gauge/Conductor, and 12 Max. Amps

  • Item # 6PYF0
  • My Part #
  • Mfr. Model # AP9893
  • Catalog Page # N/A
  • UNSPSC # 26121636
Power Cord,5-15P,SJT,8 ft.,Blk,12A,14/3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This power cord, or jumper cord, makes connections between your tools and power distribution equipment.

View More

Technical Specs

  • Item Power Cord
  • Gauge/Conductor - Wire and Cable 14/3
  • Jacket Material - Wire and Cable Rubber
  • Jacket Color Black
  • Connector End - Wire and Cable IEC C13
  • Cord Length 8 ft.
  • NEMA Plug Configuration 5-15P
  • Max. Amps 12
  • Shape Round
  • NEC Cord Designation SJT
  • Standards UL, CSA
  • Wire and Cable Item Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.