Skip Content

C3
APC BY SCHNEIDER ELECTRIC

Power Cord, 120 Voltage, Gauge/Conductor: Copper, 10 ft. Cord Length

  • Item# 43Y970
  • Mfr. Model# AP8750
  • Catalog Page# 452
  • UNSPSC# 26121636
Power Cord, 120 Voltage, Gauge/Conductor: Copper, 10 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $44.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This locking right-angle cord is designed with a rubber/plastic jacket type and copper gauge conductors. It is compatible with AP8000 Series Metered, Switched, and Metered-by-Outlet Rack PDUs.

View More

Technical Specs

  • Item Power Cord
  • Gauge/Conductor Copper
  • Cord Length 10 ft.
  • Voltage 120
  • Connector End IEC-320 C19
  • NEMA Plug Configuration 5-15P
  • Max. Amps 15
  • Shape Round
  • Temp. Range 32 Degrees to 221 Degrees F
  • Max. Cord Temp. 221 Degrees F
  • NEC Cord Designation IEC C19
  • Jacket Material Rubber/Plastic
  • Jacket Color Black
  • Standards UL Listed, CSA, PSE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.