Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
APC BY SCHNEIDER ELECTRIC

2 ft. Power Cord with IEC C19 NEC Cord Designation Gauge/Conductor, and 16 Max. Amps

  • Item # 43Y966
  • Mfr. Model # AP8712S
  • Catalog Page # 360
  • UNSPSC # 26121636
2 ft. Power Cord with IEC C19 NEC Cord Designation Gauge/Conductor, and 16 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $170.00 / pkg. of 6
Get This Price

$136.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Locking right-angle cords are designed with copper gauge conductors. Locking power cords are compatible with AP8000 Series Metered, Switched, and Metered-by-Outlet Rack PDUs.

View More

Technical Specs

  • Item Power Cord
  • Jacket Material - Wire and Cable Plastic, Rubber
  • Jacket Color Black
  • Connector End - Wire and Cable IEC-320 C20
  • Cord Length 2 ft.
  • Voltage 120
  • NEMA Plug Configuration IEC-320 C19
  • Max. Amps 16
  • Shape Round
  • Temp. Range 32 Degrees to 167 Degrees F
  • Max. Cord Temp. 167 Degrees F
  • NEC Cord Designation IEC C19
  • Standards UL Listed, CCC, CSA, PSE, VDE
  • Wire and Cable Item Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.