Skip Content

NC
APC BY SCHNEIDER ELECTRIC

Power Conditioner, 120V Input Voltage, 120V Output Voltage, 15A Max. Amps, Power Rating: 1.5kVA

  • Item # 43Y953
  • My Part #
  • Mfr. Model # J25B
  • Catalog Page # 347
  • UNSPSC # 39121006
Power Conditioner,Stand Alone,1.5kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $525.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.6 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power Conditioners
• 15A, 120V 10-ft. cord NEMA 5-15 plug
Protect connected loads from surges, spikes, lightning, and other power disturbances. Eliminate electromagnetic and radio frequency interference.

View More

Technical Specs

  • Item Power Conditioner
  • Mounting Type Stand Alone
  • Max. Amps 15A
  • Input Voltage 120V
  • Output Voltage 120V
  • Power Rating 1.5kVA
  • Output Watts 865
  • Hardwired/Corded Corded
  • Width 17"
  • Depth 16"
  • Height 3-7/8"
  • Phase 1
  • Voltage Regulation % 0.0070
  • Cord Length 10 ft.
  • Number of Outlets 8
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Standards FCC Part 15 Class B, UL 1778
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.