TP
APC BY SCHNEIDER ELECTRIC

Line Interactive UPS System, 3.00kVA, 2.85kW, 11.9 min./3.5 min. Backup Time

  • Item # 426P42
  • My Part #
  • Mfr. Model # SUM3000RMXL2U
  • Catalog Page # N/A
  • UNSPSC # 39121011
Line Interactive UPS System, 3.00kVA, 2.85kW, 11.9 min./3.5 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,587.62 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item UPS System
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 3.00kVA
  • Watts - UPS Systems 2.85kW
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 11.9 min./3.5 min.
  • Mounting - UPS Systems Rack
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 8
  • Medical Grade No
  • NEMA Receptacle Configuration (6) 5-15R, (2) 5-20R
  • NEMA Plug Configuration L5-30P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 4 to 8 msec
  • Width 17.0"
  • Depth 26.7"
  • Height 3.4"
  • Cord Length 10 ft.
  • Display Type LED
  • Hz 50/60 ( +/-3 Hz)
  • Input Current 24.0A
  • Phase 1
  • Ports DB9 Serial, Smart Slot, EPO
  • Standards BSMI, CSA, FCC Part 15 Class A, NOM, UL 1778, VCCI
  • Includes Rack Mounting Brackets, Rack Mounting Support Rails, Web/SNMP Management Card
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.