NC
APC BY SCHNEIDER ELECTRIC

Line Interactive Smart UPS, 450.0VA, 280.0W, 19 min./5.9 min. Backup Time

  • Item # 31XF62
  • My Part #
  • Mfr. Model # SC450R1X542
  • Catalog Page # 214
  • UNSPSC # 39121011
Line Interactive Smart UPS, 450.0VA, 280.0W, 19 min./5.9 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $545.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Smart-UPS® provides computer-grade power for workstations, computers, modems, wiring closets, and peripherals. Protects networking equipment and point-of-sale (POS) devices from power disturbances and outages. PowerChute® Business Edition software provides entry-level network UPS management.

• Display: LED
• Mounting: Rack

View More

Technical Specs

  • Item Smart UPS
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 450.0VA
  • Watts - UPS Systems 280.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 19 min./5.9 min.
  • Mounting - UPS Systems Rack
  • Outlet Type - UPS Systems (4) UPS/Surge
  • Number of Outlets 4
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 4 to 8 msec
  • Width 17.0"
  • Depth 15.1"
  • Height 1.7"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 50/60 (+/- 3 Hz)
  • Input Current 3.8A
  • Phase 1
  • Ports DB9 Serial, RS232
  • Special Features Built In Network Management Card
  • Standards CSA, FCC Part 15 Class A, UL 1778
  • Includes Battery Modules Installed, Software, Rack Mounting Brackets, Smart UPS Signaling RS-232 Cable, Web/SNMP Management Card
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Search Terms

Customer Reviews


Smart UPS, 450VA Power Rating, 120VAC Output Voltage, Number of Outlets: 4 is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from SC450RM + NMC! Take all of the virtues of the SC450RM1U and add an all important Network Management Card and you have this unique model, the SC450R1X542. The ability to have a UPS notify you of a bad battery or lack of utility power is absolutely priceless!
Date published: 2018-02-23
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_2, tr_1
  • loc_en_US, sid_31XF62, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.