TP
APC BY SCHNEIDER ELECTRIC

Data/Communication Cabinet, Mounting Style: Free-Standing, Load Rating: 3000 lbs., 78.39" Height

  • Item # 6ECK1
  • My Part #
  • Mfr. Model # AR3150
  • Catalog Page # N/A
  • UNSPSC # 30161801
Data/Communication Cabinet, Mounting Style: Free-Standing, Load Rating:  3000 lbs., 78.39" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,614.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 370.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For low- to medium-density server and networking applications, this data/comm cabinet helps to keep equipment mounted and organized. Compact width. Includes baying hardware, documentation CD, keys, keyed-alike doors and side panels, leveling feet, mounting hardware, preinstalled casters, and side panels.

View More

Technical Specs

  • Item Data/Communication Cabinet
  • Mounting Style Free-Standing
  • Height 78.39"
  • Width 29.53"
  • Depth 42.13"
  • Load Rating 3000 lbs.
  • Finish Powder Coated Black
  • Rack Units 42U
  • Includes Baying Hardware, Documentation CD, Key(s), Keyed-Alike Doors, Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, Side Panels
  • Material 16 ga. Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.