TP
APC BY SCHNEIDER ELECTRIC

Data/Communication Cabinet, Mounting Style: Free-Standing, Load Rating: 1000 lbs., 76.77" Height

  • Item # 43Y943
  • My Part #
  • Mfr. Model # AR4038A
  • Catalog Page # N/A
  • UNSPSC # 43222814
Data/Communication Cabinet, Mounting Style: Free-Standing, Load Rating:  1000 lbs., 76.77" Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,879.76 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 506.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cabinet is suitable for low to medium density server and networking applications. Designed to silence noisy equipment inside a quiet enclosure. Compact width.

View More

Technical Specs

  • Item Data/Communication Cabinet
  • Mounting Style Free-Standing
  • Height 76.77"
  • Width 29.53"
  • Depth 44.49"
  • Load Rating 1000 lbs.
  • Finish Oak Veneer Finish
  • Rack Units 38U
  • Includes (50) M6 Washers
  • Material Steel/Plastic/Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Data/Communication Cabinet, Mounting Style: Free-Standing, Load Rating: 1000 lbs., 76.77 In Height is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Super Quiet! This product really solved the problem that we were having in a retrofitted conference room. We needed a rack full of audio visual equipment, some of which was noisy but there was the equipment had to live in the actual room. The NetShwlter 38U Secure Soundproof Server Room in a Box Enclosure was the right solution for this application.
Date published: 2017-04-11
  • y_2019, m_1, d_16, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_43Y943, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.