Skip Content
WG
APC BY SCHNEIDER ELECTRIC

4 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 7

  • Item # 43Y975
  • Mfr. Model # P7GB
  • Catalog Page # N/A
  • UNSPSC # 39121610
4 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $34.54 / each

Web Price $34.54

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

8 outlet models offer dedicated space to accommodate wide transformer blocks without covering adjoining outlets and 2 always on outlets. You can plug 8 power cords including 3 transformers at the same time. In case you have equipment that has to stay on all the time, such as fax machine, you can plug it in always on outlets. The equipment will be protected and will have power supply even when the unit is switched off.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 7
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 4 ft.
  • Rated Joules 1080
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Number of Transformer Outlets 7
  • Voltage 120
  • Length 15-1/4"
  • Max. Surge Current 72kA
  • Mounting Style Stand Alone
  • Width 2-13/16"
  • Depth 1-13/32"
  • Hz 50/60
  • Standards UL 1363, UL 1449, /ETL 1449
  • Includes User Manual
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.