Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

APACHE MILLS

Black Dual Fiber Carpet, Entrance Mat, 2 ft. Width, 3 ft. Length

  • Item# 9P225
  • Mfr. Model# 78-880-1907-20000300
  • Catalog Page# N/A
  • Catalog Group# E5379
  • UNSPSC# 52101509
Black Dual Fiber Carpet, Entrance Mat, 2 ft. Width, 3 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $31.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scraping surface design helps reduce moisture and dirt tracked indoors. Heavy-duty rubber construction for long service under exposure to harsh outdoor elements. Ecomat® entrance mat has a molded carpeted surface and heavy-duty recycled rubber backing. Double border traps dirt and water away from indoor floors. Has popular square waffle surface pattern. Made of 95% recycled materials.

View More

Technical Specs

  • Item Entrance Mat
  • Color Black
  • Width 2 ft.
  • Length 3 ft.
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor/Outdoor
  • Mat Surface Pattern Waffle
  • Mat Weaving Needle Punch
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber
  • Thickness 3/8"
  • Edges Dam
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape and Dry
  • Face Weight 12.0 oz./sq. yd.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.