TP
APACHE INC.

Fire-Retardant Multi-Ply Conveyor Belt, PVC, 1/4" Belt Thickness, 8" Belt Width

  • Item # 36RZ43
  • My Part #
  • Mfr. Model # 20105062-08
  • Catalog Page # 1114
  • UNSPSC # 24101715
Fire-Retardant Multi-Ply Conveyor Belt,  PVC,  1/4" Belt Thickness,  8" Belt Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Conveyors~Replacement Conveyor Belts


$8.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fire-retardant multi-ply conveyor belting is made from coated materials that resist igniting when exposed to flames. The belting is suitable for use on conveyors in environments that contain dust or other materials that could catch fire, such as grain elevators and wood shops. Use this belting to replace a worn or damaged belt on a conveyor to prevent belt malfunction and conveyor downtime.

Standard multi-ply conveyor belting can be used to replace a worn or damaged belt on a conveyor to prevent belt malfunction and conveyor downtime. It can also be used to upgrade an existing belt on a conveyor to a belt that is better suited for a specific environment or application. Sometimes called flat belting, multi-ply conveyor belting is made from material that has an internal layer of strong woven fabric surrounded by top and bottom covers that protect the inner layer. Mechanical fasteners (also known as belt lacing) or non-mechanical endless splicing techniques are used to join the ends of the belt and form a loop when installing the replacement conveyor belt on a conveyor. Multi-ply conveyor belting is commonly used in package handling, manufacturing, bulk material storage, and food processing applications.

View More

Technical Specs

  • Item Fire-Retardant Multi-Ply Conveyor Belt
  • Overall Length Cut to Length
  • Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
  • Conveyor Belt Material PVC
  • Belt Ply 1
  • Top Surface Cover
  • Bottom Surface Cover
  • Belt Thickness 1/4"
  • Belt Width 8"
  • Belt Properties General Purpose Economical, Fire Retardant
  • Color Black
  • For Lacing Number #U4 Clipper, #27 Alligator Lace, #RS187 Staple
  • For Lacing Type Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
  • For Minimum Pulley Diameter 7"
  • Maximum Working Tension 200 PIW
  • Application #U4 Clipper, #27 Alligator Lace, #RS187 Staple
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms