Skip Content
TP
APACHE INC.

Conveyor Belt,3Ply,Wht Pebbletop,W 10 In

  • Item # 13R784
  • My Part #
  • Mfr. Model # 20028700-10
  • Catalog Page # 1156
  • UNSPSC # 24101715
Conveyor Belt,3Ply,Wht Pebbletop,W 10 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Conveyor Belts
• Belting priced by the foot
Sanitary
For use where a sanitary surface is required for direct and indirect contact with food; also for nonfood products that require a clean environment.
3-Ply Polyester 105 and PVC 120 meet FDA/USDA requirements.

View More

Technical Specs

  • Item Replacement Conveyor Belt
  • Type White Polyester
  • Belt Type 3 Ply Polyester 105 White Pebbletop By Friction Surface
  • Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
  • Belt Width (In.) 10
  • Load Capacity (Lb.) 105
  • Bed Depth (In.) 0.13
  • Drive Pulley (In.) Min 2 1/2
  • Application Use with #1 Clipper Hook, #125 Staple or #7 Alligator
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.