Skip Content
ST
APACHE HOSE & BELTING CO, INC

#7 Alligator Lacing, 24 In, Steel, PK4

  • Item # 13E791
  • Mfr. Model # 28000316
  • Catalog Page # 1158
  • UNSPSC # 24101718
#7 Alligator Lacing,24 In,Steel,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $88.76 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in industrial applications, such as conveyor belts or floor-processing, this Alligator® lacing helps provide a vise-like grip while distributing belt tension evenly across belt width. It can be hammer-applied, for ease of installation. Features steel construction for durability. The lacing design allows the belts to move over rollers and cylinders.

View More

Technical Specs

  • Item Alligator Lacing
  • Type #7 Alligator Lace
  • Length (In.) 24
  • Material Steel
  • For Use On Belt Thickness Range of .09" to .14"
  • Package Quantity 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.